FB031841 - 31W T8 22.5" 1 5/8" Leg Spacing 4100K 82 Cri

Sylvania

  • $14.11 (Each)
  • $14.11 (Each)

  • $211.65 (Per 15)
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
FB031841
Manufacturer
Sylvania
Manufacturer's Part Number
FBO31/841/21879
Description
31W T8 22.5" 1 5/8" Leg Spacing 4100K 82 Cri
31W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 1 5/8" Leg Spacing, 4100K Color Temperature Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135218798 / 00046135218798
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.11 (Each)
Standard Packaging
$211.65 (Per 15)
Resources
Images
 
 
FB031841 - Large Image
 
FB031841 - Small Image
Attachments
 
 
FB031841 - Specification Sheet
Tech Bulletins
 
 
FB031841 - Tech Bulletin
Other Links
 
 
FB031841 - Other
 
FB031841 - Other
 
FB031841 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
31
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RS-CURVALUME
Shape
T8
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Product Type
FBO31841 15/CS 1/Sku
Description
31W T8 22.5" 1 5/8" LEG SPACING 4100K 82 CRI
extra long description
SYL FBO31/841/21879 FBO31841 15/CS
Long Description
31W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 1 5/8" leg spacing, 4100K color temperature rare earth phosphor, 82 CRI, suitable for IS or RS operation
Additional Information
average life
20000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO31/841/21879
GTIN
00046135218798
UPC
046135218798
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.7
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FB031841.
Jump To:

Similar Items

Similar items are close alternatives to FB031841, though they may not be 100% alike.

Ge, 31 WTT, 2775 LM, 4100 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-P...
  • Our Part #: F31T8SPX41UEC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F31T8SPX41/U/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
F31T8SPX41UEC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FB031841 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
41778 GE Lighting 00043168417785
F31T8SPX41UECO GE Lighting 00043168721196
21879 Osram Sylvania 00046135218798
FO31841XPECO Osram Sylvania 00046135216961
226746 Philips Lighting 00046677226749

* All prices subject to change.

Begin Live Chat