F42T6CW - *Delisted* 25W T6 42" CW 62 Cri Single Pin Fluor

Ge Current, A Daintree Company

  • $45.02 (Each)
  • $45.02 (Each)

  • $1,080.48 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F42T6CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F42T6/CW
Description
*Delisted* 25W T6 42" CW 62 Cri Single Pin Fluor
Ge Cool White T6
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168107204 / 00043168107204
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.02 (Each)
Standard Packaging
$1,080.48 (Per 24)
Resources
Images
 
 
F42T6CW - Small Image
Attachments
 
 
F42T6CW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
0.75
Length
42.0
Descriptions
Product Type
10720 Fluorescent
Long Description
GE Cool White T6
extra long description
GEL F42T6/CW 10720 FLUORESCENT
Description
*DELISTED* 25W T6 42" CW 62 CRI SINGLE PIN FLUOR
Additional Information
lumens
1750.0
average life
7500.0
Base
Single Pin (Fa8)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F42T6/CW
GTIN
00043168107204
UPC
043168107204
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.36
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Speciality
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat