DTAP1420 - Drill/Tap, 1/4-20

Greenlee

  • $10.43 (Each)
  • $10.43 (Each)

  • $52.15 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DTAP1420
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP1/4-20
Description
Drill/Tap, 1/4-20
Drill Tap Bit, 1/4 In Bit Size, 1/4 In Shank Diameter, High Speed Steel, 20 Teeth Per Inch, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310176169 / 00783310176169
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.43 (Each)
Carton
$52.15 (Per 5)
Resources
Images
 
 
DTAP1420 - Large Image
 
DTAP1420 - Large Image
Attachments
 
 
DTAP1420 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Dimensions and Weight
Size
1/4 in
Descriptions
Product Type
Drill Tap Bit
Long Description
Drill Tap Bit, 1/4 in Bit Size, 1/4 in Shank Diameter, High Speed Steel, 20 Teeth per Inch, 0.06 lb
Short Description
Drill/Tap Bit, 1/4 in, 1/4 in Shank
Description
DRILL/TAP,1/4-20
extra long description
GRN DTAP1/4-20 DRILL/TAP,1/4-20
Additional Information
Bit Size
1/4 in
Shank Diameter
1/4 in
Compatible With
Power Drill
Teeth per Inch
20
package quantity
5 PK;1 CT
Thread Type
NC
Point Type
Split point with web thinning
Material Thickness
Up to 10 GA
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
DTAP1/4-20
GTIN
00783310176169
UPC
783310176169
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.06 lb
Weight per each
0.05
Carton
5
Uses, Certifications, and Standards
Application
Hole Drilling;Tapping;Deburring/Countersinking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat