GT12A - Detector, Voltage Non-Contact

Greenlee

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GT12A
Manufacturer
Greenlee
Manufacturer's Part Number
GT-12A
Description
Detector, Voltage Non-Contact
Adjustable Voltage Detector. Adjustable to Safely Detect Power and Low Voltage. Safely Detects Ac Voltage Without Touching The Bare Conductor. Adjustable For Use On Power Wiring Plus Lighting, Thermostats and Other Low Voltage Circuits. Use to Detect Voltage In Outlets, Lighting Fixtures, Wires and Cables. Finds Breaks In Wires. Identifies Hot and Neutral Conductors. Low Battery Indication. Accessories Included: (1) 1.5V AAA Battery. Lifetime Limited Warranty
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/GTIN
783310008903 / 00783310008903
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GT12A - Small Image
 
GT12A - Large Image
Attachments
 
 
GT12A - Specification Sheet
Other Links
 
 
GT12A - Other
Brochures
 
 
GT12A - Brochure
Installation Sheets
 
 
GT12A - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
AC V 50 - 1000
Descriptions
Description
DETECTOR,VOLTAGE NON-CONTACT
Product Type
Detector, Voltage Non-Contact (GT-12A)
extra long description
GRN GT-12A DETECTOR,VOLTAGE NON-CON
Long Description
Adjustable Voltage Detector. Adjustable to safely detect power and low voltage. Safely detects AC voltage without touching the bare conductor. Adjustable for use on power wiring plus lighting, thermostats and other low voltage circuits. Use to detect voltage in outlets, lighting fixtures, wires and cables. Finds breaks in wires. Identifies hot and neutral conductors. Low battery indication. Accessories included: (1) 1.5V AAA battery. Lifetime Limited Warranty
Additional Information
battery
(2) 1.5V AAA
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
GT-12A
GTIN
00783310008903
UPC
783310008903
Taxonomies, Classifications, and Categories
Type
Self-Testing Non-Contact
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
C/US ETL Listed, CE Compliant
Application
Use to Detect AC Voltage in Outlets, Lighting Fixtures, Circuit Breakers And Cables, Or To Find A Break In A Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GT12A.
Jump To:

Similar Items

Similar items are close alternatives to GT12A, though they may not be 100% alike.

Non-Contact Voltage Detection From 50V to 1000V Ac. Patented Automatic Self-Test...
  • Our Part #: GT13
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GT13
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 10 ($266.00) ·
GT13 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.60

Each

QTY:
Each
Add
Sensor, Industrial Application, No Battery Included, Made In Usa, 50 to 1000 V A...
  • Our Part #: 3000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3000
  • Manufacturer: SAN
  • Find: Similar Items
  • Pkg Sizes: 12 ($264.72) ·
3000 - Santronics

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.06

Each

QTY:
Each
Add
Electrical Tester, 90 to 1000 V, Led Display, 45 to 405 HZ, Alkaline, Battery Po...
  • Our Part #: 1ACA1II
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLUKE1ACA1II
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 12 ($555.48) ·
1ACA1II - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.29

Each

QTY:
Each
Add
Voltage Detector With Led, 50 to 1000 V Ac, Led Display, Alkaline, Battery Power...
  • Our Part #: 220220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 220220
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.19) ·
220220 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.19

Each

QTY:
Each
Add
Voltage Detector, 10 to 1000 V, Led Display, Alkaline, Battery Included, Audible...
  • Our Part #: 220320
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 220320
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.29) ·
220320 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.29

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat