GT13 - Detector, Voltage Non-Contact-G

Greenlee

  • $26.60 (Each)
  • $26.60 (Each)

  • $266.00 (Per 10)
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
GT13
Manufacturer
Greenlee
Manufacturer's Part Number
GT13
Description
Detector, Voltage Non-Contact-G
Non-Contact Voltage Detection From 50V to 1000V Ac. Patented Automatic Self-Test Verifies Circuit Integrity. Audible and Visual Alert When Voltage Is Present. Bright Flashlight For Use In Dark Work Areas. Can Be Used to Detect Voltage In Outlets, Lighting Fixtures, Circuit Breakers, Wires, and Cables. Automatically Turns Off After 5 Minutes Of Inactivity to Conserve Battery Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/EAN/GTIN
783310047186 / 0783310047186 / 00783310047186
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.60 (Each)
Carton
$266.00 (Per 10)
Resources
Attachments
 
 
GT13 - Specification Sheet
Brochures
 
 
GT13 - Brochure
Other Links
 
 
GT13 - Other
 
GT13 - Other
Images
 
 
GT13 - Large Image
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
50V - 1000V
Descriptions
Product Type
Detector, Voltage Non-Contact-G
Description
DETECTOR,VOLTAGE NON-CONTACT-G
extra long description
GRN GT13 DETECTOR,VOLTAGE NON-CONTA
Long Description
Non-contact voltage detection from 50V to 1000V AC. Patented automatic self-test verifies circuit integrity. Audible and visual alert when voltage is present. Bright flashlight for use in dark work areas. Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables. Automatically turns off after 5 minutes of inactivity to conserve battery life
Special Features
Non-contact voltage detection from 50V to 1000V AC; Patented automatic self-test verifies circuit integrity; Audible and visual alert when voltage is present; Bright flashlight for use in dark work areas; Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables; Automatically turns off after 5 minutes of inactivity to conserve battery life
Additional Information
included
(2) 1.5V AAA Batteries
Indication Type
Audible and Visual Alert
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
GT13
Model
GT13
GTIN
00783310047186
UPC
783310047186
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
Frequency Rating
50/60Hz
Application
Receptacle testing, wire and cable tracing, circuit breaker testing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GT13.
Jump To:

Similar Items

Similar items are close alternatives to GT13, though they may not be 100% alike.

Adjustable Voltage Detector. Adjustable to Safely Detect Power and Low Voltage. ...
  • Our Part #: GT12A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GT-12A
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GT12A - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat