LF6CFV32EB - 6" Vertical Compact Fluorescent Can 26/32/42W Mult

Prescolite

  • $69.83 (Each)
  • $69.83 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LF6CFV32EB
Manufacturer
Prescolite
Manufacturer's Part Number
LF6CFV32EB
Description
6" Vertical Compact Fluorescent Can 26/32/42W Mult
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
785235128292 / 00785235128292
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.83 (Each)
Carton
$69.83 (Each)
Resources
Images
 
 
LF6CFV32EB - Small Image
 
LF6CFV32EB - Large Image
 
LF6CFV32EB - Large Image
Attachments
 
 
LF6CFV32EB - Specification Sheet
 
LF6CFV32EB - Specification Sheet
Specifications Sheets
 
 
LF6CFV32EB - Specification Sheet
Installation Sheets
 
 
LF6CFV32EB - Installation Sheet
Other Links
 
 
LF6CFV32EB - Other
 
LF6CFV32EB - Other
 
LF6CFV32EB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 to 277
Lamp Type
26W (GX24q-3 base), 32W (GX24q-3 base), or 42W (GX24q 4 base) 4-pin triple tube compact fluorescent lamp. Use only GE or OSRAM Sylvania lamps.
Ballast Type
class P HPF compact fluorescent electronic
amperage rating
Depends on lamp and voltage (see spec sheet)
Material
Galvanized Steel
Material, Color, and Finish
Style
Round
Descriptions
Description
6" VERTICAL COMPACT FLUORESCENT CAN 26/32/42W MULT
Product Type
HSG 6IN Non Ic CFL 120/277V
Additional Information
dimensions
14.0000 in x 12.7500 in x 8.6250 in
Reflector Type
order separately
Socket Type
One vented injection molded socket
Manufacturer Information
Brand
PRESCOLITE BRAND
Manufacturers Part Number
LF6CFV32EB
GTIN
00785235128292
UPC
785235128292
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6 IN Vertical CFL housing
Trade Size
aperture size
6-7
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Application
Non-IC rated
standard
UL listed for damp locations
Mounting
Universal adjustable mounting brackets
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat