TBW61 - Stepped Longneck White Baffle

Prescolite

  • $10.00 (Each)
  • $10.00 (Each)

  • $120.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TBW61
Manufacturer
Prescolite
Manufacturer's Part Number
TBW61
Description
Stepped Longneck White Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785235514354 / 00785235514354
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.00 (Each)
Standard Packaging
$120.00 (Per 12)
Resources
Images
 
 
TBW61 - Large Image
 
TBW61 - Small Image
 
TBW61 - Large Image
 
TBW61 - Large Image
Specifications Sheets
 
 
TBW61 - Specification Sheet
Attachments
 
 
TBW61 - Specification Sheet
 
TBW61 - Specification Sheet
 
TBW61 - Specification Sheet
 
TBW61 - Specification Sheet
Other Links
 
 
TBW61 - Other
 
TBW61 - Other
 
TBW61 - Other
 
TBW61 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
amperage rating
White Housing
Material, Color, and Finish
Style
Round
Color
White
Dimensions and Weight
Diameter
6
Descriptions
Description
STEPPED LONGNECK WHITE BAFFLE
Product Type
Trim Open 6IN WHT Bafl Longneck
extra long description
PRES TBW61 TRIM OPEN 6IN WHT BAFL L
Special Features
No ballast. Line voltage.
Additional Information
Reflector Type
No ballast. Line voltage.
Fixture Type
Recessed
Manufacturer Information
Brand
PRESCOLITE BRAND
Manufacturers Part Number
TBW61
GTIN
00785235514354
UPC
785235514354
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Splay baffle
Trade Size
aperture size
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
standard
UL/CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat