B2423 - 3G Rect STL FB, Shal, Full Adj, BRS (MS90)

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2423
Manufacturer
WDK
Manufacturer's Part Number
B2423
Description
3G Rect STL FB, Shal, Full Adj, BRS (MS90)
Flush Concrete Floor Box Series, 3-Gang, Rectangular, Galvanized Stamped Steel Box, Shallow, Fully Adjustable, Brass Top
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
783585100265 / 0783585100265 / 00783585100265
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
B2423 - Small Image
 
B2423 - Large Image
Attachments
 
 
B2423 - Specification Sheet
Other Links
 
 
B2423 - Other
 
B2423 - Other
 
B2423 - Other
 
B2423 - Other
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
GALVANIZED STAMPED STEEL
Material, Color, and Finish
Color
Brass Flange
Dimensions and Weight
Width
12.5
Height
2.74
Length
4.81
Size
4.81 in x 12.5 in x 2.74 in
Descriptions
extra long description
HWDK B2423 3G RECT STL FB,SHAL,FULL
Description
3G RECT STL FB,SHAL,FULL ADJ,BRS (MS90)
Long Description
Flush Concrete Floor Box Series, 3-Gang, Rectangular, Galvanized Stamped Steel Box, Shallow, Fully Adjustable, Brass Top
Special Features
Concentric Knock-Outs;Fully Adjustable, PreGalvanized Stamped Steel Box
Construction
Fabricated
Product Type
3G Rect STL FB, Shal, Full Adj, BRS (MS90)
Additional Information
Knockouts
8)1/2",8) 3/4", 6)3/4"-1 1/4"
Cable Entry
From Top
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
series
Flush Rectangular - B24 Series
Manufacturers Part Number
B2423
GTIN
00783585100265
UPC
783585100265
Taxonomies, Classifications, and Categories
Type
3-Gang Shallow Rectangular Galvanized Stamped Steel Box
Category Description
PLASTIC BOXES
Availability
Status
Inactive
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Mounting
Cast Into Concrete
Application
Multi Service In-Floor Delivery Systems
standard
UL/CSA;UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat