44819 - Plug Lockout, 220/250V, 3-1/4 X 3-1/4 X 7"

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44819
Manufacturer
Ideal
Manufacturer's Part Number
44-819
Description
Plug Lockout, 220/250V, 3-1/4 X 3-1/4 X 7"
Ideal, Plug Lockout, Material: Durable Plastic Body, Voltage Rating: 220/550 V, Length: 7 In, Width: 3-1/4 In, Capacity: Up to 3/8 In Shackles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121906 - Plug and cord lockout
UPC/EAN/GTIN
783250448197 / 0783250448197 / 00783250448197
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44819 - Small Image
 
44819 - Large Image
Brochures
 
 
44819 - Brochure
Other Links
 
 
44819 - Other
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
220/550
Material
Durable Plastic Body
Dimensions and Weight
Width
3-1/4
Length
7
Descriptions
Description
PLUG LOCKOUT, 220/250V, 3-1/4 X 3-1/4 X 7"
Long Description
IDEAL, Plug Lockout, Material: Durable Plastic Body, Voltage Rating: 220/550 V, Length: 7 IN, Width: 3-1/4 IN, Capacity: Up To 3/8 IN Shackles
Special Features
Features: Accommodate A Variety Of Electrical Plug And Cord Sizes To Prevent Accidental Connection Or Disconnection; Durable Plastic Body Resists Wear, Chemicals And Abuse; Accommodates Cable Ties Or Padlocks With Up To 3/8 IN Shackles; Capacity: Up To 3/8 IN Shackles
Product Type
Plug Lockout, Ideal, Durable Plastic Bdy, 220/550 V, 7.000 In Le
extra long description
IDEAL 44-819 Plug Lockout,Ideal,Dur
Features
IDEAL Plug Lockouts feature durable plastic bodies that resist wear, chemical, and job-site abuse. They can accommodate cable ties or padlocks (with up to 3/8-in. shackles). Plug Lockouts also accommodate a variety of electrical plug and cord sizes to avoid accidental connection or disconnection. Lockout is RoHS compliant.
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-819
GTIN
00783250448197
UPC
783250448197
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Packaging
Weight per each
0.76
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44819.
Jump To:

Similar Items

Similar items are close alternatives to 44819, though they may not be 100% alike.

Ideal, Plug Lockout, Material: Durable Plastic Body, Voltage Rating: 110 V, Leng...
  • Our Part #: 44818
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-818
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.90) ·
44818 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 44819 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44-819 Ideal Industries 783250448197
PSL-CL480 Panduit 00074983241514

* All prices subject to change.

Begin Live Chat