44818 - Plug Lockout, 220/250V, 1/Card

Ideal

  • $50.10 (Each)
  • $50.10 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
44818
Manufacturer
Ideal
Manufacturer's Part Number
44-818
Description
Plug Lockout, 220/250V, 1/Card
Ideal, Plug Lockout, Material: Durable Plastic Body, Voltage Rating: 110 V, Length: 3-1/2 In, Width: 2 In, Capacity: Up to 3/8 In Shackles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121906 - Plug and cord lockout
UPC/EAN/GTIN
783250448180 / 0783250448180 / 00783250448180
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Brochures
 
 
44818 - Brochure
Images
 
 
44818 - Small Image
 
44818 - Large Image
Other Links
 
 
44818 - Other
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
Durable Plastic Body
Voltage Rating
110
Dimensions and Weight
Length
3-1/2
Width
2
Descriptions
Description
PLUG LOCKOUT, 220/250V, 1/CARD
Extra Long Description
IDEAL 44-818 Plug Lockout,Ideal,Dur
Features
IDEAL Plug Lockouts feature durable plastic bodies that resist wear, chemical, and job-site abuse. They can accommodate cable ties or padlocks (with up to 3/8-in. shackles). Plug Lockouts also accommodate a variety of electrical plug and cord sizes to avoid accidental connection or disconnection. Lockout is RoHS compliant.
Long Description
IDEAL, Plug Lockout, Material: Durable Plastic Body, Voltage Rating: 110 V, Length: 3-1/2 IN, Width: 2 IN, Capacity: Up To 3/8 IN Shackles
Product Type
Plug Lockout, Ideal, Durable Plastic Bdy, 110 V, 3-1/2 In Len, 2.
Special Features
Features: Accommodate A Variety Of Electrical Plug And Cord Sizes To Prevent Accidental Connection Or Disconnection; Durable Plastic Body Resists Wear, Chemicals And Abuse; Accommodates Cable Ties Or Padlocks With Up To 3/8 IN Shackles; Capacity: Up To 3/8 IN Shackles
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-818
GTIN
00783250448180
UPC
783250448180
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available
Gainesville
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 44818.
Jump To:

Similar Items

Similar items are close alternatives to 44818, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat