BMSE1501 - Carbon STL Serv Ent Staple, 1-5/16"X3/4", 100/Box

Buchanan

  • $479.15 (Per 5,000)
  • $0.10 (Each)

  • $95.83 (Per 1,000)

  • $479.15 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMSE1501
Manufacturer
Buchanan
Manufacturer's Part Number
BMSE150-1
Description
Carbon STL Serv Ent Staple, 1-5/16"X3/4", 100/Box
Ideal, Cable Staple, Staple Size: 1-5/16 X 3/4 In, Cable Type: Seu, Material: Carbon Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455686 / 0781789455686 / 00781789455686
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
5,000
Unit
$0.10 (Each)
Carton
$479.15 (Per 5,000)
Resources
Images
 
 
BMSE1501 - Small Image
 
BMSE1501 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Descriptions
Product Type
Staple 100PC, Seu 1 5 16 X 3 4
Features
Use with service entrance cable and conduitHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
Description
CARBON STL SERV ENT STAPLE, 1-5/16"X3/4", 100/BOX
extra long description
IDEAL BMSE150-1 STAPLE 100PC, SEU 1
Long Description
IDEAL, Cable Staple, Staple Size: 1-5/16 X 3/4 IN, Cable Type: SEU, Material: Carbon Steel
Special Features
Features: Use With Service Entrance Cable And Conduit; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Additional Information
Cable Type
SEU
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
BMSE150-1
GTIN
00781789455686
UPC
781789455686
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
5000
Packaging
Weight per each
1.22
Carton
5000
Uses, Certifications, and Standards
Application
For Service Entrance Cable And Conduit
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat