BPS25M - Plastic Insul Cable Staples, 1/2", 5, 000/Bucket

Buchanan

  • $346.00 (Per 5,000)
  • $0.07 (Each)

  • $6.92 (Per 100)

  • $346.00 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BPS25M
Manufacturer
Buchanan
Manufacturer's Part Number
BPS2-5M
Description
Plastic Insul Cable Staples, 1/2", 5, 000/Bucket
Plastic Insulated Staple, 1/2 In Size, Zinc Plated, 1/2 In Length, 0.0049 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455624 / 0781789455624 / 00781789455624
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
5,000
Unit
$0.07 (Each)
Carton
$346.00 (Per 5,000)
Resources
Images
 
 
BPS25M - Large Image
 
BPS25M - Small Image
 
BPS25M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated
Material
Smooth Plastic
Material, Color, and Finish
Finish
Zinc Plated
Color
White
Dimensions and Weight
Size
1/2 in
Length
1/2 in
Descriptions
Short Description
Plastic Insulated Staple, 1/2 in, Plastic, 5000 PC
Product Type
Plastic Insulated Staple
Long Description
Plastic Insulated Staple, 1/2 in Size, Zinc Plated, 1/2 in Length, 0.0049 lb
Features
Use with wider cable such as NMSmooth, plastic saddle prevents damage to cablePlastic material is UV resistantZinc-plated nails resist rust and corrosion
extra long description
IDEAL BPS2-5M 5000PC, 1 2" PLAST IN
Description
PLASTIC INSUL CABLE STAPLES, 1/2", 5,000/BUCKET
Special Features
Features: Use With Wider Cable Such As ROMEX, NM And UF; Smooth Plastic Saddle Prevents Damage To Cable; Zinc-Plated Nails Resist Rust And Corrosion; Finish: Zinc-Plated Nails
Additional Information
Made in USA
yes
Standards Met
RoHS Compliant
package quantity
5000 BC
Cable Type
ROMEX, Non-Metallic And Underground Feeder Cable
Manufacturer Information
Manufacturers Part Number
BPS2-5M
Brand
Buchanan
GTIN
00781789455624
UPC
781789455624
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
5000
Packaging
Weight
0.0049 lb
Weight per each
0.005
Carton
5000
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat