BPS31 - Plastic Insulated Cable Staples, 3/4", 100/Bag

Buchanan

  • $0.07 (Each)
  • $0.07 (Each)

  • $7.36 (Per 100)
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
BPS31
Manufacturer
Buchanan
Manufacturer's Part Number
BPS3-1
Description
Plastic Insulated Cable Staples, 3/4", 100/Bag
Ideal, Cable Staple, Cable Type: Romex, Non-Metallic and Underground Feeder Cable, Staple Size: 3/4 In, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455792 / 0781789455792 / 00781789455792
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$7.36 (Per 100)
Resources
Images
 
 
BPS31 - Small Image
 
BPS31 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated
Material
Smooth Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
PLASTIC INSULATED CABLE STAPLES, 3/4", 100/BAG
Long Description
IDEAL, Cable Staple, Cable Type: ROMEX, Non-Metallic And Underground Feeder Cable, Staple Size: 3/4 IN, Material: Smooth Plastic, Color: White, Insulation: Insulated, Finish: Zinc-Plated Nails
Special Features
Features: Use With Wider Cable Such As ROMEX, NM And UF; Smooth Plastic Saddle Prevents Damage To Cable; Zinc-Plated Nails Resist Rust And Corrosion; Finish: Zinc-Plated Nails
Product Type
P.I.S. 100 Bag
extra long description
IDEAL BPS3-1 P.I.S. 100 BAG
Features
Use with wider cable such as NMSmooth, plastic saddle prevents damage to cablePlastic material is UV resistant
Additional Information
Cable Type
ROMEX, Non-Metallic And Underground Feeder Cable
Manufacturer Information
Manufacturers Part Number
BPS3-1
Brand
Buchanan
GTIN
00781789455792
UPC
781789455792
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BPS31.
Jump To:

Similar Items

Similar items are close alternatives to BPS31, though they may not be 100% alike.

P.I.S. 100 BAG
  • MFR Part #: BPS2-1
  • GTIN: 00781789455785
  • Manufacturer: Buchanan
Cross Referenced

These items are similar to BPS31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PS-175Z Gardner Bender n/a
BPS3-1 Ideal Industries 781789455792
IPS75H Minerallac 00784610998253
35001 Morris 00601986350013
PNC-736W NSi Industries 00662381143082

* All prices subject to change.

Begin Live Chat