077324 - EB25 1 1/4" PVC MLD End Bell Soc Socket MLD Scepte

Scepter

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
077324
Manufacturer
Scepter
Manufacturer's Part Number
077324
Description
EB25 1 1/4" PVC MLD End Bell Soc Socket MLD Scepte
EB25 1 1/4" PVC MLD End Bell Soc Socket MLD Scepter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454773240 / 00622454773240
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
077324 - Small Image
 
077324 - Large Image
Brochures
 
 
077324 - Brochure
Other Links
 
 
077324 - Other
 
077324 - Other
Tech Bulletins
 
 
077324 - Tech Bulletin
Attachments
 
 
077324 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
connection
SOC
Dimensions and Weight
Size
1 1/4"
Descriptions
Product Type
1 1/4" PVC MLD End Bell Soc Socket MLD Scepter
extra long description
IPX 077324 1 1/4" PVC MLD END BELL
Features
PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to
Long Description
EB25 1 1/4" PVC MLD END BELL SOC SOCKET MLD SCEPTER
Manufacturer Information
Brand
Scepter
Manufacturers Part Number
077324
GTIN
00622454773240
UPC
622454773240
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MLD END BELL
Packaging
Weight per each
0.055
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat