IC44N - IC44N 50W MR16 Lovtg HSG W/TFMR

Juno

  • $130.58 (Each)
  • $130.58 (Each)

  • $522.32 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC44N
Manufacturer
Juno
Manufacturer's Part Number
IC44N
Description
IC44N 50W MR16 Lovtg HSG W/TFMR
The Energy-Efficient, Air-Loc Sealed Double Wall Construction Housing Does Not Require A Separate Air-Loc Gasket to Stop Infiltration and Exfiltration Of Air and Reduce Heating and Cooling Costs
Slang Terms

Suggest a New Term
Categories
Halogen & Quartz Architectural - Halogen & Quartz Recessed Arch Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209017147 / 00661209017147
Weight per unit
31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.58 (Each)
Standard Packaging
$522.32 (Per 4)
Resources
Images
 
 
IC44N - Small Image
 
IC44N - Large Image
Attachments
 
 
IC44N - Specification Sheet
Other Links
 
 
IC44N - Other
 
IC44N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Dimensions and Weight
Width
14
Length
16
Height
7.625
Descriptions
Description
IC44N 50W MR16 LOVTG HSG W/TFMR
Product Type
Housing
Long Description
The energy-efficient, Air-Loc sealed double wall construction housing does not require a separate Air-Loc gasket to stop infiltration and exfiltration of air and reduce heating and cooling costs
Construction
New Construction
extra long description
LITH IC44N 4IN Low Voltage New Cons
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
IC44N
GTIN
00661209017147
UPC
661209017147
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
aperture size
4 in
Packaging
Weight
6
Weight per each
31
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA,cUL
Mounting
Recessed
Application
Residential
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat