Add More Items
View All Quick Selects
Below you can add an image for 'Halogen & Quartz Recessed Architectural & Specification Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Air-Tite Shallow Ceiling Housing, 60 W, 120 V, Powder Coated, Cold Rolled Steel Housing Material, Non Dimmable, 4-5/8 in Width, 5 in Height, 11-7/8 in Length, Recessed Mount, 1.5 lb
Available now at Ennis: In Stock
Total Availability: In Stock
Ennis Availability: In Stock
Book Price
$13.88
Each
Air Tight Recessed Housing, 50 W, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Width, 5-1/2 in Height, 8-1/2 in Length, Recessed Mount, 2.25 lb
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$15.00
The energy-efficient, Air-Loc sealed double wall construction housing does not require a separate Air-Loc gasket to stop infiltration and exfiltration of air and reduce heating and cooling costs
Check local availability
$159.17
LITH V4IC W VuLite 4IN IC New Const
$34.10
The 4-inch round non-IC, low voltage housing is designed to be installed in non-insulated areas or where insulation is spaced at least 3-inches from the housing and typically used in new construction.
$210.90
The 4-inch round non-IC, low voltage remodel housing is ideal for applications where the backside of the ceiling is not accessible.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$222.45
20
Popularity
Default