V6ICW - 6" Line Voltage Ic New Construction Housing

Juno

  • $13.40 (Each)
  • $13.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V6ICW
Manufacturer
Juno
Manufacturer's Part Number
V6IC W
Description
6" Line Voltage Ic New Construction Housing
Vulite 6" Ic New Construction HSG, Push-In Electrical Connectors
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209257345 / 00661209257345
Weight per unit
2.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.40 (Each)
Resources
Other Links
 
 
V6ICW - Other
 
V6ICW - Other
 
V6ICW - Other
 
V6ICW - Other
Attachments
 
 
V6ICW - Specification Sheet
Brochures
 
 
V6ICW - Brochure
Images
 
 
V6ICW - Small Image
 
V6ICW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
Incandescent
Shape
Round
Dimensions and Weight
Length
14
Width
14
Height
8
Descriptions
Description
6" LINE VOLTAGE IC NEW CONSTRUCTION HOUSING
Long Description
VuLite 6" IC New Construction Hsg, Push-In Electrical Connectors
Product Type
Housing
Construction
New Construction
extra long description
LITH V6IC W VuLite 6IN IC New Const
Additional Information
Maximum Operating Temperature
25
Power Source
Hardwired
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
V6IC W
GTIN
00661209257345
UPC
661209257345
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
aperture size
6 in
Packaging
Weight
5
Weight per each
2.84
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
Application
Education,Government,Hospitality,House of Worship,Residential,Retail
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat