5987 - 1LT Incn 100W Sconce

Kichler

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5987
Manufacturer
Kichler
Manufacturer's Part Number
5987CZ
Description
1LT Incn 100W Sconce
Sconce, A19 Incandescent Lamp; 1 Lamp(S); Carre Bronze; Width 6.5 Inch; Height 22.5 Inch; Kichler Brand; Sconce; Antique Barley Diffuser; Carre Bronze; 100 W; A19 Incandescent Lamp; 1 Lamp(S); Lamp Not Included; Width 6.5 Inch; Height 22.5 Inch
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
-
UPC/EAN/GTIN
783927223652
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5987 - Small Image
 
5987 - Large Image
Attachments
 
 
5987 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Wattage
100 W
Lamp Type
A19 INCANDESCENT
Material
ANTIQUE BARLEY DIFFUSER
Lamp Included
NO
Material, Color, and Finish
Finish
CARRE BRONZE
Dimensions and Weight
Height
22.5 INCH
Width
6.5 INCH
Descriptions
Product Type
Incandescent Wall Mount Light Fixture
Long Description
SCONCE, ANTIQUE BARLEY DIFFUSER; CARRE BRONZE; 100 W; A19 INCANDESCENT LAMP; 1 LAMP(S); LAMP NOT INCLUDED; WIDTH 6.5 INCH; HEIGHT 22.5 INCH; 10 INCH EXTENSION; APPROVAL UL, CSA; BACKPLATE SIZE 5 INCH DIA X 13.5 INCH
Additional Information
APPROVAL UL, CSA; BACKPLATE SIZE 5 INCH DIA X 13.5 INCH
Commodity Description
RESIDENTIAL - DECORATIVE FIXTURES
Description
1LT INCN 100W SCONCE
Additional Information
Extension
10 INCH
Manufacturer Information
Manufacturers Part Number
5987CZ
Brand
KICHLER
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
8.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat