Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Wall Mounted Architectural & Specification Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Four-Light Broadway Lighting Strips. Sockets Are On 6 Inch Centers. Ul Listed For Ceiling Mounting With 25W Max Lamps. This Traditional Bath Strip Light Complements Most Traditional Bathrooms or Powder Rooms. Brilliant Metallic Finish Coordinates With Popular Faucet and Bath Hardware Styles. Easy to Install With Included Hardware.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$33.07
Each
Wall Lantern, 75 W, 120 V, Black, Steel Housing Material, 4-1/2 In (Back Plate) Diameter, 7-1/4 In Height, 5-1/2 In Length, 4-1/2 In Width, 1.5 LB
$18.21
Invite The Beauty Of Light Into Your Home With This Brushed Nickel Four-Light Bath Fixture. Invite Provides A Welcoming Silhouette With A Unique Shade Comprised Of An Inner Glass Globe Encircled By A Translucent Sheer Mylar Shade. The Rich, Layering Effect Creates A Dreamy Look That Is Both Elegant and Modern. Offered As A Complete Collection, The Invite Styling Can Be Carried Throughout Your Home or As A Focal Style In A Special Room.
$242.46
Coach Lantern With Clear, Flat Glass and Black Back Panel.
$43.03
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 In Diameter, 8-3/4 In Height, 1 Yr Warranty, 4 LB
$125.30
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 8-1/2 In Height, 1 Yr Warranty, 7 LB
$124.18
Wall Lantern, 100 W, 120 V, Textured Black, Die-Cast Aluminum Housing Material, 16 In Height, 11-1/4 In Length, 9-3/8 In Width, 7 LB
$168.20
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 8-3/8 In Height, 1 Yr Warranty, 5 LB
$96.60
Add A Touch Of Rustic Appeal and Classic Styling With Beaded Detailing In The Westport Collection. Clear Seeded Glass Compliments The Durable Powder Coat Finish In Die-Cast Aluminum Frames. One-Light Small Wall Lantern. Antique Bronze Finish.
$61.74
Gleeful Simplicity Defines The Joy Collection. Refreshing and Fashionable, Arcing Forms Of Metal and Fluted Glass Shades Are Enhanced By A Classic Brushed Nickel Finish. Three White Etched Glass Complete The Look and Allows You to Coordinate Well With Other Fixtures From This Collection. Bring Joy Into Your Heart and Into Your Home With This Wonderful Three-Light Bath Fixture.
$145.20
Two-Light Bath Finished In Brushed Nickel With Etched Glass Shades Scaled Across A Slightly Arching, Pointed Arm. Generously Balanced Glass Shades Add Distinction and Provide Pleasing Illumination to Your Room. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style.
$96.10
Two-Light Bath Finished In Antique Bronze With Etched Umber Linen Glass Shades Scaled Across A Slightly Arching, Pointed Arm. Generously Balanced Glass Shades Add Distinction and Provide Pleasing Illumination to Your Room. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style.
$78.10
Three-Light Bath Finished In Antique Bronze With Etched Umber Linen Glass Shades Scaled Across A Slightly Arching, Pointed Arm. Generously Balanced Glass Shades Add Distinction and Provide Pleasing Illumination to Your Room. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style.
$103.00
Three-Light Bath & Vanity From The Replay Collection, Smooth Forms, Linear Details and A Pleasingly Elegant Frame Enhance A Simplified Modern Look. Fixture Can Be Mounted Up or Down. Polished Nickel Finish.
$113.67
Four-Light Bath & Vanity From The Replay Collection, Smooth Forms, Linear Details and A Pleasingly Elegant Frame Enhance A Simplified Modern Look. Fixture Can Be Mounted Up or Down. Polished Nickel Finish.
$137.42
Gather Possesses A Smart Simplicity to Complement Today'S Home. This Two-Light Bath Bracket Contains Etched Glass Shades Which Add Distinction and Provide Pleasing Illumination to Your Room. Featuring A Glamorous Brushed Nickel Finished Frame, This Collection Allows You to Decorate An Entire Home With Confidence and Style.
$58.87
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 In Height, 1 Yr Warranty, 8 LB
$99.33
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 In Height, 1 Yr Warranty, 10 LB
$132.75
Gather Possesses A Smart Simplicity to Complement Today'S Home. This Four-Light Bath Bracket Contains Etched Glass Shades Which Add Distinction and Provide Pleasing Illumination to Your Room. Featuring A Beautiful Antique Bronze Finished Frame, This Collection Allows You to Decorate An Entire Home With Confidence and Style.
Sweeping, Arching, Elegant Arms Frame Soft, Tapered Etched Glass In The Wisten Collection. Flat Steel Arms Are Highlighted By The Brushed Nickel Finish On This Three-Light Bath Bracket Conveying Its Unique Form and Structure. Create A Designer Coordinated Look With The Extensive Collection Of Wisten Fixtures.
$168.12
20
Popularity
Default