P270809 - 3LT 100W Bath FX

Progress

  • $99.33 (Each)
  • $99.33 (Each)
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
P270809
Manufacturer
Progress
Manufacturer's Part Number
P270809
Description
3LT 100W Bath FX
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 In Height, 1 Yr Warranty, 8 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247166596 / 00785247166596
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.33 (Each)
Resources
Other Links
 
 
P270809 - Other
 
P270809 - Other
 
P270809 - Other
 
P270809 - Other
 
P270809 - Other
 
P270809 - Other
 
P270809 - Other
 
P270809 - Other
 
P270809 - Other
 
P270809 - Other
 
P270809 - Other
Images
 
 
P270809 - Small Image
 
P270809 - Large Image
 
P270809 - Large Image
 
P270809 - Large Image
 
P270809 - Large Image
 
P270809 - Large Image
 
P270809 - Large Image
 
P270809 - Large Image
 
P270809 - Large Image
Specifications Sheets
 
 
P270809 - Specification Sheet
Attachments
 
 
P270809 - Specification Sheet
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
Steel
Wattage
100
Voltage Rating
120
Number of Lamps
3
Lamp Included
NO
Lamp Type
A19
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Height
4-9/16 in
Length
24
Size
24 in x 6.5 in x 7.5 in
Width
6.5
Descriptions
Description
3LT 100W BATH FX
Product Type
Bath Lighting Fixture
Long Description
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 4-9/16 in Height, 1 yr Warranty, 8 lb
Features
Gather possesses a smart simplicity to complement today’s home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
Short Description
Bath Lighting Fixture, 4 Light, 100W, 120V, Steel, 4-9/16 in
extra long description
PROG P2708-09 P2708-09 3-100W MED B
Additional Information
Warranty
1 yr
Standards Met
CSA Certified;UL/cUL Listed
package quantity
1 ct
pallet quantity
42
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Light Distribution
Up/Down
Manufacturer Information
Manufacturers Part Number
P270809
Brand
PROGRESS BRAND
GTIN
00785247166596
UPC
785247166596
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight
8 lb
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat