P2160104 - 4L 100W Bath & Vanity

Progress

  • $137.42 (Each)
  • $137.42 (Each)
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
P2160104
Manufacturer
Progress
Manufacturer's Part Number
P2160-104
Description
4L 100W Bath & Vanity
Four-Light Bath & Vanity From The Replay Collection, Smooth Forms, Linear Details and A Pleasingly Elegant Frame Enhance A Simplified Modern Look. Fixture Can Be Mounted Up or Down. Polished Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247194506 / 00785247194506
Weight per unit
5.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.42 (Each)
Resources
Other Links
 
 
P2160104 - Other
 
P2160104 - Other
 
P2160104 - Other
 
P2160104 - Other
 
P2160104 - Other
 
P2160104 - Other
 
P2160104 - Other
 
P2160104 - Other
Attachments
 
 
P2160104 - Specification Sheet
Images
 
 
P2160104 - Large Image
 
P2160104 - Large Image
 
P2160104 - Large Image
 
P2160104 - Large Image
 
P2160104 - Large Image
 
P2160104 - Small Image
 
P2160104 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
4
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Nickel
Finish
PLATED
Style
Transitional;Modern
fixture material
steel
Dimensions and Weight
Length
31.125
Size
31.125 in x 6 in x 7.875 in
Height
7.875
Width
6
Descriptions
Product Type
P2160-104 4-100W Med Bath Bracket
extra long description
PROG P2160-104 P2160-104 4-100W MED
Description
4L 100W BATH & VANITY
Long Description
Four-light bath & vanity from the Replay Collection, smooth forms, linear details and a pleasingly elegant frame enhance a simplified modern look. Fixture can be mounted up or down. Polished Nickel finish.
Additional Information
pallet quantity
35
Power Source
Hardwired
indoor/outdoor
Indoor
Light Distribution
Up/Down
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2160-104
GTIN
00785247194506
UPC
785247194506
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
5.36
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat