P568331 - 1-100W Med Wall Lante

Progress

  • $178.00 (Each)
  • $178.00 (Each)

Available from manufacturer.
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
P568331
Manufacturer
Progress
Manufacturer's Part Number
P5683-31
Description
1-100W Med Wall Lante
Wall Lantern, 100 W, 120 V, Textured Black, Die-Cast Aluminum Housing Material, 16 In Height, 11-1/4 In Length, 9-3/8 In Width, 7 LB
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
785247568321 / 00785247568321
Weight per unit
6.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.00 (Each)
Stock Availability
Vidalia
0
Alexandria
0
All Stores
0
Resources
Other Links
 
 
P568331 - Other
 
P568331 - Other
Images
 
 
P568331 - Small Image
 
P568331 - Large Image
 
P568331 - Large Image
 
P568331 - Large Image
 
P568331 - Large Image
 
P568331 - Large Image
Attachments
 
 
P568331 - Specification Sheet
Specifications Sheets
 
 
P568331 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Lamp Wattage
100
Number Of Lamps
1
Voltage Rating
120
Material, Color, and Finish
Color
Black
Finish
Textured Black
Housing Material
Die-Cast Aluminum
Style
New Traditional
Dimensions and Weight
Height
16
Length
11-1/4 in
Width
9-3/8 in
Descriptions
Description
1-100W MED WALL LANTE
Extra Long Description
PROG P5683-31 P5683-31 1-100W MED W
Features
The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light wall lantern.
Long Description
Wall Lantern, 100 W, 120 V, Textured Black, Die-Cast Aluminum Housing Material, 16 in Height, 11-1/4 in Length, 9-3/8 in Width, 7 lb
Product Type
Wall Lantern
Short Description
Wall Lantern, 100W, 120V, 11-1/4 in
Additional Information
Dimmable
Fully dimmable with dimmable bulbs
Fixture Type
Wall Lantern
Indoor/Outdoor
Outdoor
Mounting Type
Wall
Package Quantity
1 ct
Power Source
Hardwired
Standards Met
UL/cUL Listed
Warranty
1-year Limited
Wire Length
6
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5683-31
GTIN
00785247568321
UPC
785247568321
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
7 lb
Weight per each
6.15
Carton
1
Uses, Certifications, and Standards
Application
Wet Location;Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area