P200609 - 3-100W Bni Bath LT FX

Progress

  • $138.00 (Each)
  • $138.00 (Each)

In-Stock: 12 available at other locations ( find a store with stock)
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
P200609
Manufacturer
Progress
Manufacturer's Part Number
P2006-09
Description
3-100W Bni Bath LT FX
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 In Diameter, 8-3/4 In Height, 1 Yr Warranty, 4 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247166213 / 00785247166213
Weight per unit
8.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.00 (Each)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
12
Resources
Other Links
 
 
P200609 - Other
 
P200609 - Other
Specifications Sheets
 
 
P200609 - Specification Sheet
Images
 
 
P200609 - Small Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
 
P200609 - Large Image
Attachments
 
 
P200609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Lamp Wattage
100
Material
Steel
Number Of Lamps
3
Voltage Rating
120
Wattage
100 W
Material, Color, and Finish
Base Type
Medium
Color
Nickel
Finish
Brushed Nickel
Style
Transitional, Modern
Dimensions and Weight
Diameter
7-1/4 in
Height
8-3/4 in
Length
26.75
Width
8.75
Descriptions
Description
3-100W BNI BATH LT FX
Extra Long Description
PROG P2006-09 P2006-09 3-100W MED B
Features
Three-light bath finished in Brushed Nickel with etched glass shades scaled across a slightly arching, pointed arm. Generously balanced glass shades add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style.
Long Description
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 7-1/4 in Diameter, 8-3/4 in Height, 1 yr Warranty, 4 lb
Product Type
Bath Lighting Fixture
Short Description
Bath Lighting Fixture, 100W, 120V, Steel, 8-3/4 in
Additional Information
Coating
plated
Dimmable
Fully dimmable with dimmable bulbs
Fixture Type
Bath & Vanity Light
Indoor/Outdoor
Indoor
Mounting Type
Wall
Package Quantity
1 ct
Power Source
Hardwired
Standards Met
UL/cUL Listed
Warranty
1 yr
Wire Length
6
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2006-09
GTIN
00785247166213
UPC
785247166213
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight
4 lb
Weight per each
8.99
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
6 View Store
Houston RDC
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat