P270709 - 2-100M BN Gather Vnty

Progress

  • $58.87 (Each)
  • $58.87 (Each)
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
P270709
Manufacturer
Progress
Manufacturer's Part Number
P2707-09
Description
2-100M BN Gather Vnty
Gather Possesses A Smart Simplicity to Complement Today'S Home. This Two-Light Bath Bracket Contains Etched Glass Shades Which Add Distinction and Provide Pleasing Illumination to Your Room. Featuring A Glamorous Brushed Nickel Finished Frame, This Collection Allows You to Decorate An Entire Home With Confidence and Style.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247166572 / 00785247166572
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.87 (Each)
Resources
Images
 
 
P270709 - Small Image
 
P270709 - Large Image
 
P270709 - Large Image
 
P270709 - Large Image
 
P270709 - Large Image
 
P270709 - Large Image
 
P270709 - Large Image
 
P270709 - Large Image
 
P270709 - Large Image
Attachments
 
 
P270709 - Specification Sheet
Other Links
 
 
P270709 - Other
 
P270709 - Other
 
P270709 - Other
 
P270709 - Other
 
P270709 - Other
 
P270709 - Other
 
P270709 - Other
 
P270709 - Other
 
P270709 - Other
 
P270709 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
2
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Nickel
Finish
PLATED
fixture material
steel
Style
Transitional
Dimensions and Weight
Length
12
Size
12 in x 6.5 in x 7.5 in
Width
6.5
Height
7.5
Descriptions
Description
2-100M BN GATHER VNTY
Product Type
P2707-09 2-100W Med Bath Bracket
extra long description
PROG P2707-09 P2707-09 2-100W MED B
Long Description
Gather possesses a smart simplicity to complement today's home. This two-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
Additional Information
Power Source
Hardwired
indoor/outdoor
Indoor
pallet quantity
90
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P2707-09
Brand
Progress Lighting
GTIN
00785247166572
UPC
785247166572
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat