P288209 - 2LT Bath Fixtur

Progress

  • $150.90 (Each)
  • $150.90 (Each)
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
P288209
Manufacturer
Progress
Manufacturer's Part Number
P2882-09
Description
2LT Bath Fixtur
Two-Light Bath Bracket From The Torino Collection Is Casual With A Certain Modern Flair. An Elegantly Formed Metal Frame Is Completed With A Rich, Brushed Finish and Etched White Glass. The Styling Is Versatile and A Timeless Complement to Any Space. The Complete Collection Includes Fixtures For Every Room In Your Home.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247162666 / 00785247162666
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.90 (Each)
Resources
Images
 
 
P288209 - Small Image
 
P288209 - Large Image
 
P288209 - Large Image
 
P288209 - Large Image
 
P288209 - Large Image
 
P288209 - Large Image
 
P288209 - Large Image
 
P288209 - Large Image
 
P288209 - Large Image
Attachments
 
 
P288209 - Specification Sheet
Other Links
 
 
P288209 - Other
 
P288209 - Other
 
P288209 - Other
 
P288209 - Other
 
P288209 - Other
 
P288209 - Other
 
P288209 - Other
 
P288209 - Other
 
P288209 - Other
 
P288209 - Other
 
P288209 - Other
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
120
Number of Lamps
2
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Size
16 in x 9 in x 7.625 in
Descriptions
Description
2LT BATH FIXTUR
extra long description
PROG P2882-09 P2882-09 2-100W MED B
Product Type
P2882-09 2-100W Med Bath
Long Description
Two-light bath bracket from The Torino collection is casual with a certain modern flair. An elegantly formed metal frame is completed with a rich, brushed finish and Etched White glass. The styling is versatile and a timeless complement to any space. The complete collection includes fixtures for every room in your home.
Additional Information
pallet quantity
72
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2882-09
GTIN
00785247162666
UPC
785247162666
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat