GUM2 - 3/4 Ex-PRF M/F Union

Killark

  • $23.05 (Each)
  • $23.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUM2
Manufacturer
Killark
Manufacturer's Part Number
GUM-2
Description
3/4 Ex-PRF M/F Union
¾" Union Male to Female
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936270128 / 0783936270128 / 00783936270128
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.05 (Each)
Resources
Images
 
 
GUM2 - Small Image
 
GUM2 - Large Image
Attachments
 
 
GUM2 - Specification Sheet
Other Links
 
 
GUM2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Finish
Untreated
Dimensions and Weight
Height
2
Width
2
Length
3
Hub Size
3/4"
Descriptions
Description
3/4 EX-PRF M/F UNION
extra long description
KLRK GUM-2 DISCONTINUED - USE UNY75
Product Type
Discontinued - Use Uny75al
Long Description
¾" Union Male to Female
Special Features
Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.
Manufacturer Information
Manufacturers Part Number
GUM-2
Brand
KILLARK
series
GUM
GTIN
00783936270128
UPC
783936270128
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
Male to Female Union
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Permits removal of equipment without turning or removal of conduit.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat