32900 - 7-In-1 Impact Flip Socket With Handle

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32900
Manufacturer
Klein Tools
Manufacturer's Part Number
32900
Description
7-In-1 Impact Flip Socket With Handle
The 7-In-1 Impact Flip Socket Features Three Interchangeable Sockets Store On The Driver Shaft to Avoid Any Loose Pieces That Can Get Lost. The Tool Is Impact Rated For Use With Any Impact Driver. A Powerful Rare-Earth Magnet Allows The Sockets to Hold Onto Any Fasteners. Sockets Are Color Coded For Easy Identification.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111704 - Sockets
UPC/GTIN
092644329005 / 00092644329005
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
32900 - 360 Image
Images
 
 
32900 - Small Image
 
32900 - Large Image
 
32900 - Large Image
 
32900 - Large Image
 
32900 - Large Image
 
32900 - Large Image
 
32900 - Large Image
 
32900 - Large Image
 
32900 - Video
Attachments
 
 
32900 - Specification Sheet
Other Links
 
 
32900 - Other
 
32900 - Other
 
32900 - Other
 
32900 - Other
 
32900 - Other
 
32900 - Other
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
Hardened Steel
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Product Type
7-In-1 Impact Flip Socket, Handle
extra long description
KLEIN 32900 7-in-1 Impact Flip Sock
Features
The 7-in-1 Impact Flip Socket features three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful Rare-Earth magnet allows the sockets to hold onto any fasteners. Sockets are color coded for easy identification.
Description
7-IN-1 IMPACT FLIP SOCKET WITH HANDLE
Long Description
The 7-in-1 Impact Flip Socket features three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful Rare-Earth magnet allows the sockets to hold onto any fasteners. Sockets are color coded for easy identification.
Special Features
Impact Rated; Flip Socket; Rare-Earth Magnet
Additional Information
media
Yes
Drive Size
1/4"
Overall Height
1.5" (3.8 cm)
Overall Width
1.5" (3.8 cm)
Number of Points
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32900
GTIN
00092644329005
UPC
092644329005
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Multi-Bit Screwdriver
Availability
Status
Inactive
Packaging
Weight
9.6 oz (272 g)
Weight per each
0.375
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 32900.
Jump To:

Similar Items

Similar items are close alternatives to 32900, though they may not be 100% alike.

The 7-In-1 Impact Flip Socket Set Provides 6 Hex Nut Driver Sizes and A 1/4-Inch...
  • Our Part #: 32910
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 32910
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($192.78) ·
32910 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat