32910 - 7-In-1 Impact Rated Flip Socket Set With Handle

Klein Tools

  • $32.13 (Each)
  • $32.13 (Each)

  • $192.78 (Per 6)

Availability: In Stock Locally
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
32910
Manufacturer
Klein Tools
Manufacturer's Part Number
32910
Description
7-In-1 Impact Rated Flip Socket Set With Handle
The 7-In-1 Impact Flip Socket Set Provides 6 Hex Nut Driver Sizes and A 1/4-Inch Bit Holding Feature. The Versatility Provided Allows For Convenient Swapping Between The Common Nut Driving Sizes and Quickly Attaches to The Included Quick-Connect Handle. Every Component Is Impact Rated, Making It An Essential Tool For The Toughest Driving Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111704 - Sockets
UPC/GTIN
092644329104 / 00092644329104
Weight per unit
0.638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.13 (Each)
Standard Packaging
$192.78 (Per 6)
Resources
Attachments
 
 
32910 - Specification Sheet
Other Links
 
 
32910 - Other
 
32910 - Other
 
32910 - Other
 
32910 - Other
 
32910 - Other
 
32910 - Other
Images
 
 
32910 - Small Image
 
32910 - Large Image
 
32910 - Large Image
 
32910 - Large Image
 
32910 - Large Image
 
32910 - Large Image
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
Hardened Steel
Dimensions and Weight
Overall Length
9.25" (23.5 cm)
Descriptions
Product Type
7-In-1 Impact Socket With Handle
extra long description
KLEIN 32910 7-in-1 Impact Socket wi
Features
The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications.
Description
7-IN-1 IMPACT RATED FLIP SOCKET SET WITH HANDLE
Long Description
The 7-in-1 Impact Flip Socket Set provides 6 Hex nut driver sizes and a 1/4-Inch bit holding feature. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to the included quick-connect handle. Every component is impact rated, making it an essential tool for the toughest driving applications.
Special Features
Impact Rated, Quick Connect Handle, 1/4" Deep Bit Holding
Additional Information
Drive Size
1/4"
Overall Height
1.35" (3.4 cm)
Overall Width
1.35" (3.4 cm)
Number of Points
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32910
GTIN
00092644329104
UPC
092644329104
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Socket
Packaging
Weight
10.56 oz (299 g)
Weight per each
0.638
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 32910.
Jump To:

Similar Items

Similar items are close alternatives to 32910, though they may not be 100% alike.

The 7-In-1 Impact Flip Socket Features Three Interchangeable Sockets Store On Th...
  • Our Part #: 32900
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 32900
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
32900 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Multi-Purpose Impact Flip Socket Features Six Of The Most Commonly Used Hex Driv...
  • Our Part #: 32907
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 32907
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($145.92) ·
32907 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.32

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat