32907 - 7-In-1 Impact Flip Socket Set, No Handle

Klein Tools

  • $24.32 (Each)
  • $24.32 (Each)

  • $145.92 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32907
Manufacturer
Klein Tools
Manufacturer's Part Number
32907
Description
7-In-1 Impact Flip Socket Set, No Handle
Multi-Purpose Impact Flip Socket Features Six Of The Most Commonly Used Hex Driver Sizes Stored On One Easy to Use Blade. Three Interchangeable Sockets Store On The Driver Shaft to Avoid Loose Pieces That Can Get Lost. The Tool Is Impact Rated For Use With Any Impact Driver. A Powerful Rare-Earth Magnet Allows The Sockets to Hold Onto Fasteners. The Sockets Are Color Coded For Easy Identification. Use With An Impact Driver or On A Klein Screwdriver Handle (Cat. Nos. 32303, 32304 or 32308).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111704 - Sockets
UPC/GTIN
092644329074 / 00092644329074
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.32 (Each)
Standard Packaging
$145.92 (Per 6)
Resources
Images
 
 
32907 - Small Image
 
32907 - Large Image
 
32907 - Large Image
 
32907 - Large Image
 
32907 - Large Image
 
32907 - Large Image
 
32907 - Large Image
 
32907 - Large Image
 
32907 - Large Image
 
32907 - Large Image
 
32907 - Video
Attachments
 
 
32907 - Specification Sheet
Other Links
 
 
32907 - Other
 
32907 - Other
 
32907 - Other
 
32907 - Other
 
32907 - Other
 
32907 - Other
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
Hardened Steel
Dimensions and Weight
Overall Length
5" (12.7 cm)
Descriptions
Features
Multi-purpose Impact Flip Socket features six of the most commonly used hex driver sizes stored on one easy to use blade. Three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful Rare-Earth magnet allows the sockets to hold onto any fasteners. The sockets are color coded for easy identification. Use with either an impact driver or on a Klein screwdriver handle (Cat. Nos. 32900, 32303, 32304 or 32
Description
7-IN-1 IMPACT FLIP SOCKET SET, NO HANDLE
Product Type
Impact Flip Socket Set
extra long description
KLEIN 32907 Impact Flip Socket Set
Long Description
Multi-purpose Impact Flip Socket features six of the most commonly used hex driver sizes stored on one easy to use blade. Three interchangeable sockets store on the driver shaft to avoid loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful Rare-Earth magnet allows the sockets to hold onto fasteners. The sockets are color coded for easy identification. Use with an impact driver or on a Klein screwdriver handle (Cat. Nos. 32303, 32304 or 32308).
Special Features
Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare-Earth Magnet
Additional Information
media
Yes
Drive Size
1/4"
Overall Height
1" (2.5 cm)
Overall Width
1" (2.5 cm)
Number of Points
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32907
GTIN
00092644329074
UPC
092644329074
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Multi-Bit Nut Driver
Availability
Status
Inactive
Packaging
Weight
4 oz (113 g)
Weight per each
0.375
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat