93125 - 25' Single Hook Magnetic Measuring Tape

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93125
Manufacturer
Klein Tools
Manufacturer's Part Number
93125
Description
25' Single Hook Magnetic Measuring Tape
Klein Tool'S Magnetic Tape Measures Have The Innovative High-Quality Features to Make The Job Easier and More Efficient. Large End Hooks With Rare-Earth Magnets Are 5X Stronger. Horizontal and Vertical Standout Makes For Easy One-Person Measurements.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644931253 / 00092644931253
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
93125 - Large Image
 
93125 - Small Image
Attachments
 
 
93125 - Specification Sheet
Other Links
 
 
93125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Descriptions
Product Type
Tape Measure- 25' Magnetic Single Hook
Description
25' SINGLE HOOK MAGNETIC MEASURING TAPE
extra long description
KLEIN 93125 Tape Measure- 25' Magne
Long Description
Klein Tool's Magnetic Tape Measures have the innovative high-quality features to make the job easier and more efficient. Large end hooks with Rare-Earth magnets are 5x stronger. Horizontal and vertical standout makes for easy one-person measurements.
Special Features
Horizontal and Vertical Standout
Additional Information
Blade Length
25 ft (7.5 m)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93125
GTIN
00092644931253
UPC
092644931253
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Double Sided
Availability
Status
Inactive
Packaging
Weight
14.4
Weight per each
0.98
Carton
1
Package
12
Uses, Certifications, and Standards
standard
SAE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93125.
Jump To:

Similar Items

Similar items are close alternatives to 93125, though they may not be 100% alike.

Tape Measure, 25-Foot Magnetic Double-Hook
  • Our Part #: 9225
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9225
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($197.10) ·
9225 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.85

Each

QTY:
Each
Add
Double Hook Magnetic Tape, Steel (Blade) Material, 25 FT (Tape) Length, 4.25 In ...
  • Our Part #: 86225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 86225
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($159.48) ·
86225 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.58

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat