93225 - 25' Double Hook Magnetic Measuring Tape

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93225
Manufacturer
Klein Tools
Manufacturer's Part Number
93225
Description
25' Double Hook Magnetic Measuring Tape
Klein 93225 Tape Measure- 25' Magne
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644932250 / 00092644932250
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
93225 - Large Image
 
93225 - Large Image
 
93225 - Large Image
 
93225 - Large Image
 
93225 - Large Image
 
93225 - Large Image
 
93225 - Small Image
 
93225 - Small Image
 
93225 - Large Image
 
93225 - Video
Attachments
 
 
93225 - Specification Sheet
Other Links
 
 
93225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Descriptions
Product Type
Tape Measure- 25' Magnetic Double Hook
Description
25' DOUBLE HOOK MAGNETIC MEASURING TAPE
Long Description
KLEIN 93225 Tape Measure- 25' Magne
Special Features
Horizontal and Vertical Standout
Additional Information
Blade Length
25 ft (7.5 m)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93225
GTIN
00092644932250
UPC
092644932250
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Double Sided
Availability
Status
Inactive
Packaging
Weight
15.04
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
standard
SAE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93225.
Jump To:

Similar Items

Similar items are close alternatives to 93225, though they may not be 100% alike.

Tape Measure, 25-Foot Magnetic Double-Hook
  • Our Part #: 9225
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9225
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($197.10) ·
9225 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.85

Each

QTY:
Each
Add
Double Hook Magnetic Tape, Steel (Blade) Material, 25 FT (Tape) Length, 4.25 In ...
  • Our Part #: 86225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 86225
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($159.48) ·
86225 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.58

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat