A2164 - 1/8" Cab Tip Screwdriver 4" Shank

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A2164
Manufacturer
Klein Tools
Manufacturer's Part Number
A216-4
Description
1/8" Cab Tip Screwdriver 4" Shank
The Klein Tools 1/8-Inch Cabinet-Tip Screwdriver With 4-Inch Shaft Combines Strength With Comfort By Delivering A Tempered Steel Tool With A Comfortable Handle and Grip. The Strong Black Tip Is Precision Forged and Designed to Fit Screw Openings More Securely. The Shaft Features Integral Flanges to Provide An Extra-Strong, Torque-Proof Anchor In The Handle For Quality Performance.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
092644320156
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
A2164 - Specification Sheet
 
A2164 - Specification Sheet
Images
 
 
A2164 - Small Image
 
A2164 - Large Image
 
A2164 - Large Image
Other Links
 
 
A2164 - Other
 
A2164 - Other
Brochures
 
 
A2164 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Yellow
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Product Type
1/8" Cab Tip Screwdriver 4" Shank
Long Description
The Klein Tools 1/8-Inch Cabinet-Tip Screwdriver with 4-Inch shaft combines strength with comfort by delivering a tempered steel tool with a comfortable handle and grip. The strong black tip is precision forged and designed to fit screw openings more securely. The shaft features integral flanges to provide an extra-strong, torque-proof anchor in the handle for quality performance.
Features
The Klein Tools 1/8-Inch Cabinet-Tip Screwdriver with 4-Inch shaft combines strength with comfort by delivering a tempered steel tool with a comfortable handle and grip. The strong black tip is precision forged and designed to fit screw openings more securely. The shaft features integral flanges to provide an extra-strong, torque-proof anchor in the handle for quality performance.
extra long description
KLEIN A216-4 1/8" Cab Tip Screwdriv
Description
1/8" CAB TIP SCREWDRIVER 4" SHANK
Additional Information
Tip Size
1/8" (3.2 mm)
Shank Length
4" (10.2 cm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
A216-4
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
0.8 oz (23 g)
Weight per each
0.05
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat