L115HIDVEX39850D - 115W Led Hid Repl 50K Vert

Keystone

  • $186.65 (Each)
  • $186.65 (Each)

  • $746.60 (Per 4)

Availability: In Stock Locally
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
L115HIDVEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED115HID-V-EX39-850-D /G2-
Description
115W Led Hid Repl 50K Vert
Led Hid Lamp, 360 ° Beam Angle, >80, 5000 K, 15700 LM Brightness (Lumens), 115 W, 120 to 277 V Ac, 0.96 A @ 120 V Ac;0.42 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 8.07 In Diameter, 8.21 In Height, Instant, 5 Yr Warranty, 4.8 LB
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654121819 / 0843654121819 / 00843654121819
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.65 (Each)
Standard Packaging
$746.60 (Per 4)
Resources
Attachments
 
 
L115HIDVEX39850D - Specification Sheet
Specifications Sheets
 
 
L115HIDVEX39850D - Specification Sheet
Images
 
 
L115HIDVEX39850D - Small Image
 
L115HIDVEX39850D - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
115 W
Voltage Rating
120 to 277 V ac
Current Rating
0.96 A @ 120 V ac;0.42 A @ 277 V ac
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
Ex39 Mogul
housing color
N/A
color rendering index (cri)
>80 Deg
Dimensions and Weight
Diameter
8.07 in
Height
8.21 in
Descriptions
Product Type
LED HID Lamp
extra long description
Key KT-LED115HID-V-EX39-850-D /G2-D
Description
115W LED HID REPL 50K VERT
Long Description
LED HID Lamp, 360 ° Beam Angle, >80, 5000 K, 15700 lm Brightness (Lumens), 115 W, 120 to 277 V ac, 0.96 A @ 120 V ac;0.42 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 8.07 in Diameter, 8.21 in Height, Instant, 5 yr Warranty, 4.8 lb
Short Description
LED HID Lamp, 5000K, 15700 lm, 115W, 120 to 277VAC
Construction
N/A
Additional Information
beam angle
360 °
Brightness (Lumens)
15700 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
Ip20
Standards Met
DLC Listed;cULus Listed;RoHS Compliant;UL Listed
package quantity
1 CT;4 Pk
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Input Voltage
120-277V
lumens
15750
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED115HID-V-EX39-850-D /G2-
GTIN
00843654121819
UPC
843654121819
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
4.8 lb
Weight per each
4.8
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L115HIDVEX39850D.
Jump To:

Similar Items

Similar items are close alternatives to L115HIDVEX39850D, though they may not be 100% alike.

Power Select & Color Select. 80/95/115W, 3000/4000/5000K, EX39 Base, Directdrive...
  • Our Part #: L115PSHIDVEX398C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED115PSHID-V-EX39-8CSB-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 4 ($746.60) ·
L115PSHIDVEX398C - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$186.65

Each

QTY:
Each
Add
140W High Bay Retrofit, W/Up Leds, Replaces Up to 400W Hid, EX39, 5700K EX39 Re...
  • Our Part #: LED8032M57A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED-8032M57-A
  • Manufacturer: Light Efficient Design
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED8032M57A - Light Efficient Design

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat