L45HIDEX39850DG2 - ***Discontinued--Gen 3 Available***

Keystone Technologies

  • $67.99 (Each)
  • $67.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L45HIDEX39850DG2
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED45HID-EX39-850-D /G2
Description
***Discontinued--Gen 3 Available***
Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 6350 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.18 A @ 277 V;0.42 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 10.70 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 45 W Wattage
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
890949019627
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.99 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Specifications Sheets
 
 
L45HIDEX39850DG2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45 W
Voltage Rating
120 to 277 V ac
Current Rating
0.42 A @ 120 V;0.18 A @ 277 V
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
>83
Base Type
EX39 (Mogul)
Color Temperature in Kelvin
5000
Dimensions and Weight
Diameter
3.43 in
Height
10.70 in
Length
9.8 INCH
Descriptions
Product Type
HID Replacement LED Lamp
Long Description
HID Replacement LED Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ h Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 6350 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.18 A @ 277 V;0.42 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 10.70 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;DLC Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 45 W Wattage
Features
Keystone DirectDrive LED HID replacement lamps are the ideal way to upgrade existing HID fixtures to the latest in LED technology. Simply bypass the existing ballast by cutting the wires and connecting the 120-277V line voltage directly to the sockets. No ballast or external driver is required. These vertical corn cob LED lamps feature a 360° beam angle to produce omni-directional light output. Choosing LED replacement bulbs for HID fixtures is an easy way to increase lighting efficiency. Corn cob LED lamp
Short Description
HID Replacement LED Lamp, 45 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 6350 lm, 16 CT
Description
***DISCONTINUED--GEN 3 AVAILABLE***
Commodity Description
LED SPECIALTY LAMPS & MODULES
Additional Information
RoHS Compliant; Equivalent Wattage 175 Watt; Efficacy Rating 150 Lumen per Watt; Enclosure Rating IP64; Temperature Rating -20 to 140 Deg F
Additional Information
Brightness (Lumens)
6350 lm
beam angle
360 °
average life
50000+ h
ip rating
IP64
Standards Met
DLC Listed;cULus Listed;RoHS Compliant
package quantity
16 CT
Made in USA
yes
start type
Instant
Warranty
5 yr
Beam Spread Angle
360 Degree
Intensity
6750 Lumen
Item
HID LED Lamp
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED45HID-EX39-850-D /G2
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Non-Dimmable, 2nd Generation, Instant Start
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Bollard;Decorative Lighting;Post Tops;High Bay
Approval
UL (Canada and US), DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat