LED16T836P2S865D - 3' 16W Led Signhero 65K 360DEG BLST Bypass

Keystone

  • $44.92 (Each)
  • $44.92 (Each)

  • $404.28 (Per 9)

Availability: Currently Out Of Stock
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
LED16T836P2S865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED16T8-36P2S-865-D /G2
Description
3' 16W Led Signhero 65K 360DEG BLST Bypass
3 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 16W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132204 / 0843654132204 / 00843654132204
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.92 (Each)
Standard Packaging
$404.28 (Per 9)
Resources
Attachments
 
 
LED16T836P2S865D - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
extra long description
Key KT-LED16T8-36P2S-865-D /G2 36",
Product Type
36", 16W, 2000 Lumens, 360' Beam Spread, Double Sided Lamp,
Description
3' 16W LED SIGNHERO 65K 360DEG BLST BYPASS
Long Description
3 FT. LED SIGN TUBE, 6500K, DOUBLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 16W, 120-277V INPUT
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
2000
Nominal Length
36 in
beam angle
360 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED16T8-36P2S-865-D /G2
GTIN
00843654132204
UPC
843654132204
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.29
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat