0LF2RH40K120DDB - *Delisted* 25W Led TWN FLD 40K

Lithonia Lighting

  • $95.60 (Each)
  • $95.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LF2RH40K120DDB
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLF 2RH 40K 120 DDB M4
Description
*Delisted* 25W Led TWN FLD 40K
00191848797921|0001918|00191848797921|19184879792|79792|0LF2RH40K120DDBM4|OLF2RH40K120DDBM4|Itt-Lithoniaacuity 0LF2RH40K120DDBM4|Itt-Lithoniaacuity OLF2RH40K120DDBM4|Lit Lithonia Juno Mark Iota 0LF2RH40K120DDBM4|Lit Lithonia Juno Mark Iota OLF2RH40K120DDBM4|Lith 0LF2RH40K120DDBM4|Lith OLF2RH40K120DDBM4|Lithonia 0LF2RH40K120DDBM4|Lithonia Light 0LF2RH40K120DDBM4|Lithonia Light OLF2RH40K120DDBM4|Lithonia Lighting 0LF2RH40K120DDBM4|Lithonia Lighting Abl Acuity 0LF2RH40K120DDBM4|Lithonia Lighting Abl Acuity Ol
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
191848797921 / 00191848797921
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.60 (Each)
Resources
Other Links
 
 
0LF2RH40K120DDB - Other
Images
 
 
0LF2RH40K120DDB - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
0LF2RH40K120DDB - Large Image
Attachments
 
 
0LF2RH40K120DDB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.5
Voltage Rating
120
Number of Lamps
2
Material
Aluminum
Lamp Type
LED
Shape
Round
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Height
4.5
Length
6.25
Size
6.25x7x4.5
Width
7
Descriptions
Description
25W LED TWN FLD 40K
extra long description
LITH OLF 2RH 40K 120 DDB M4 LED mot
Long Description
00191848797921|0001918|00191848797921|19184879792|79792|0LF2RH40K120DDBM4|OLF2RH40K120DDBM4|ITT-LITHONIAACUITY 0LF2RH40K120DDBM4|ITT-LITHONIAACUITY OLF2RH40K120DDBM4|LIT LITHONIA JUNO MARK IOTA 0LF2RH40K120DDBM4|LIT LITHONIA JUNO MARK IOTA OLF2RH40K120DDBM4|LITH 0LF2RH40K120DDBM4|LITH OLF2RH40K120DDBM4|Lithonia 0LF2RH40K120DDBM4|LITHONIA LIGHT 0LF2RH40K120DDBM4|LITHONIA LIGHT OLF2RH40K120DDBM4|Lithonia Lighting 0LF2RH40K120DDBM4|Lithonia Lighting ABL ACUITY 0LF2RH40K120DDBM4|Lithonia Lighting ABL ACUITY OL
Product Type
Led Motion Security Floodlight, 2 Round Heads, 4000K, 120V,
Additional Information
lumens
2000 LM,3000 LM
Fixture Type
FLOODLIGHT
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
OLF 2RH 40K 120 DDB M4
GTIN
00191848797921
UPC
191848797921
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Residential,Retail,Warehouses
environmental conditions
OUTDOOR
Mounting
SURFACE
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat