0LF2RH40K120M0D - 25W Led Twin Scrty FLD W/SNSR DRK BRZ

Lithonia Lighting

  • $109.40 (Each)
  • $109.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0LF2RH40K120M0D
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLF 2RH 40K 120 MO DDB M6
Description
25W Led Twin Scrty FLD W/SNSR DRK BRZ
00191848797938|0001918|00191848797938|19184879793|79793|0LF2RH40K120M0DDBM6|OLF2RH40K120MODDBM6|Itt-Lithoniaacuity 0LF2RH40K120M0DDBM6|Itt-Lithoniaacuity OLF2RH40K120MODDBM6|Lit Lithonia Juno Mark Iota 0LF2RH40K120M0DDBM6|Lit Lithonia Juno Mark Iota OLF2RH40K120MODDBM6|Lith 0LF2RH40K120M0DDBM6|Lith OLF2RH40K120MODDBM6|Lithonia 0LF2RH40K120M0DDBM6|Lithonia Light 0LF2RH40K120M0DDBM6|Lithonia Light OLF2RH40K120MODDBM6|Lithonia Lighting 0LF2RH40K120M0DDBM6|Lithonia Lighting Abl Acuity 0LF2RH40K120M0DDBM6|Litho
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
191848797938 / 00191848797938
Weight per unit
2.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.40 (Each)
Resources
Images
 
 
0LF2RH40K120M0D - Large Image
 
0LF2RH40K120M0D - Small Image
Attachments
 
 
0LF2RH40K120M0D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
Light Commercial, Residential, Restroom
Lamp Type
Open Office, Retail
Material, Color, and Finish
Color
Lighting
Descriptions
Product Type
Flood LL Olf Led 2RH 40K BRNZ
extra long description
LITH OLF 2RH 40K 120 MO DDB M6 FLOO
Description
25W LED TWIN SCRTY FLD W/SNSR DRK BRZ
Long Description
00191848797938|0001918|00191848797938|19184879793|79793|0LF2RH40K120M0DDBM6|OLF2RH40K120MODDBM6|ITT-LITHONIAACUITY 0LF2RH40K120M0DDBM6|ITT-LITHONIAACUITY OLF2RH40K120MODDBM6|LIT LITHONIA JUNO MARK IOTA 0LF2RH40K120M0DDBM6|LIT LITHONIA JUNO MARK IOTA OLF2RH40K120MODDBM6|LITH 0LF2RH40K120M0DDBM6|LITH OLF2RH40K120MODDBM6|Lithonia 0LF2RH40K120M0DDBM6|LITHONIA LIGHT 0LF2RH40K120M0DDBM6|LITHONIA LIGHT OLF2RH40K120MODDBM6|Lithonia Lighting 0LF2RH40K120M0DDBM6|Lithonia Lighting ABL ACUITY 0LF2RH40K120M0DDBM6|Litho
Additional Information
Fixture Type
FLOODLIGHT
pallet quantity
252
Manufacturer Information
Manufacturers Part Number
OLF 2RH 40K 120 MO DDB M6
Brand
Lithonia Lighting
GTIN
00191848797938
UPC
191848797938
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.59
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
standard
UL/cUL listed Listed to U.S. and Canadian safety standards for wet locations and tested in accordance with IESNA LM-79 and LM-80 standards
Application
Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat