FSQ2FHIV - 1.5A 3SP Rotary Fan White

Lutron

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSQ2FHIV
Manufacturer
Lutron
Manufacturer's Part Number
FSQ-2F-IV
Description
1.5A 3SP Rotary Fan White
Rotary Fan Control, Fan Control With Rotate On/Off Knob - Quiet 3-Speed, Single-Pole, 120V/1.5A In Ivory
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557357227 / 00027557357227
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FSQ2FHIV - Small Image
 
FSQ2FHIV - Large Image
Attachments
 
 
FSQ2FHIV - Specification Sheet
Other Links
 
 
FSQ2FHIV - Other
 
FSQ2FHIV - Other
 
FSQ2FHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Wattage
180 W
amperage rating
5 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Lighting Control
actuator
Rotate knob
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Depth
2.75 in (70 mm)
Height
4.56 in (116 mm)
Size
4.60 in (117 mm) x 2.86 (73 mm)
Width
Plastic/Metal
Descriptions
Description
1.5A 3SP ROTARY FAN WHITE
extra long description
LUT FSQ-2F-IV FANDIAL 120V 1.5AMP Q
Product Type
Fandial 120V 1.5AMP Quiet Iv
Long Description
Rotary Fan Control, Fan Control with Rotate On/Off Knob - Quiet 3-Speed, Single-pole, 120V/1.5A in ivory
Special Features
With rotate on/off knob, quiet 3-speed designed to prevent motor hum
Additional Information
Contact Rating
1.5 A
Contact Configuration
N-O
included
White Gloss
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
FSQ-2F-IV
sub brand
Rotary
GTIN
00027557357227
UPC
027557357227
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Lutron
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0 °C to 40 °C
environmental conditions
0% to 90% humidity, non-condensing. Indoor use only.
Application
Momentary switch
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat