Add More Items
View All Quick Selects
Below you can add an image for 'Fan Speed Switches & Controls' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, Wallbox Mount, 0.45 lb
Available now at West Wichita: In Stock
Total Availability: In Stock
West Wichita Availability: In Stock
Book Price
$29.56
Each
Fan-Speed Control, 1.5 A, 120 V, 1200 W, 1 Pole, 1 Phase, Wire Lead Connection, Light Almond Switch Color, 0 to +40 °C, Wallbox Mount, 0.25 lb
Check local availability
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, 2.94 in Overall Width, 4.69 in Overall Height, Wallbox Mount, 0.25 lb
$40.78
Fan-Speed Control, 1.5 A, 1 Pole, 1 Phase, 0 to +40 °C, Screw Mount, Screw Terminal
$55.00
Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A clamshell packaging in ivory
Lutron Diva 3-Speed Fan Control and Light Switch, Single-Pole/3-Way, 1.5A Fan/1A LED, Clamshell Packaging, Ivory
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, Light Almond Switch Color, 0 to +40 °C, Wallbox Mount, 0.25 lb
Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan in ivory
$39.30
Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A, clamshell packaging in ivory
$25.77
Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A, clamshell packaging in white
Eaton fan speed controller, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, White, 60 Hz, Fan, Single-pole, Three-way, Single-phase, Polycarbonate, 1.5A 663321
$36.73
Maestro LED+ Fan/Light Control, Single-pole, 120V/75W Dimmable LED or 250W Incandescent/Halogen light, 1.5A fan in White, ED Box packaging
$72.08
Lutron Diva 3-Speed 1.5A Fan Control, Single-Pole/3-Way, White
Lutron Diva 3-Speed 1.5A Fan Control, Single-Pole/3-Way, Black
Eaton toggle fan speed controller, Power Failure Mode, Non-preset, 5A, Flush, 120V, Wire leads, Maintained, White, Indoor, 60 Hz, Fan, 1-pole, Single-way, 1-phase, Polycarbonate
$22.19
Upgrade your fan control with the sweet sound of silence. Specially designed to virtually eliminate the fan motor "hum." This device provides quieter fan speed control while featuring the sleek, clean lines of radiant Registered for a sophisticated touch. This fan control switch handles a max load of 1.6A. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
$52.74
Ariadni Fan Control, 3-way/single-pole, quiet 3-speed, 120V/1.5A in white
Lutron Caseta Wireless Smart Fan Speed Control Switch, 120V, 1.5A, Single-Pole, White
$72.90
Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A in white
Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A in white
$43.14
20
Popularity
Default