RFS15W - Fan Control Rotary 3SPD 1.5A 120V WH

Eaton

  • $24.10 (Each)
  • $24.10 (Each)

  • $2,410.00 (Per 100)
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
RFS15W
Manufacturer
Eaton
Manufacturer's Part Number
RFS15-W
Description
Fan Control Rotary 3SPD 1.5A 120V WH
Eaton Fan Speed Controller, Power Failure Memory, Non-Preset, 3-Speed, #16 Awg, 1.5A, 120V, Wire Lead, Maintained Closure, White, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664699177 / 00032664699177
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.10 (Each)
Standard Packaging
$2,410.00 (Per 100)
Resources
Images
 
 
RFS15W - Large Image
 
RFS15W - Large Image
 
RFS15W - Large Image
Attachments
 
 
RFS15W - Specification Sheet
Other Links
 
 
RFS15W - Other
 
RFS15W - Other
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
Fan Control Rotary 3SPD 1.5A 120V WH
extra long description
EWD RFS15-W Fan Control Rotary 3Spd
Description
FAN CONTROL ROTARY 3SPD 1.5A 120V WH
Long Description
Eaton fan speed controller, Power failure memory, non-preset, 3-Speed, #16 AWG, 1.5A, 120V, Wire lead, Maintained closure, White, 60 Hz, Incandescent, halogen, 0° to 40°C, Single-pole, Polycarbonate
Special Features
Fan controls
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Additional Information
dimensions
2.3000 IN X 3.0800 IN X 4.7500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
RFS15-W
GTIN
00032664699177
UPC
032664699177
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Fan speed controller
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RFS15W.
Jump To:

Cross Referenced

These items are similar to RFS15W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RFSQ2FDK Bryant Electric 00883778117084
RFS15-W Eaton Wiring Devices 00032664699177
6639-W Leviton n/a
FSQ-2F-WH Lutron Electronics 00027557683432
94003W Legrand Pass & Seymour 00785007940015
RFS15-V Eaton Wiring Devices 00032664699153
17003-A Enerlites 883951260088
17003-I Enerlites 883951260057
17003-LA Enerlites 883951410049
17003-W Enerlites 883951260064
6939-10 Leviton n/a
94003I Legrand Pass & Seymour 00785007940022

* All prices subject to change.

Begin Live Chat