MACLLFQWH - Maestro 1.5A/75W Fan/LT SP White

Lutron

  • $66.31 (Each)
  • $66.31 (Each)

  • $1,591.44 (Per 24)

  • $3,182.88 (Per 48)
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
MACLLFQWH
Manufacturer
Lutron
Manufacturer's Part Number
MACL-LFQ-WH
Description
Maestro 1.5A/75W Fan/LT SP White
Maestro Led+ Fan/Light Control, Single-Pole, 120V/75W Dimmable Led or 250W Incandescent/Halogen Light, 1.5A Fan In White, Ed Box Packaging
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
784276239523 / 00784276239523
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.31 (Each)
Carton
$1,591.44 (Per 24)
Standard Packaging
$3,182.88 (Per 48)
Resources
Images
 
 
MACLLFQWH - Large Image
 
MACLLFQWH - Large Image
 
MACLLFQWH - Large Image
 
MACLLFQWH - Large Image
 
MACLLFQWH - Large Image
 
MACLLFQWH - Large Image
 
MACLLFQWH - Small Image
 
MACLLFQWH - Video
360 Images
 
 
MACLLFQWH - 360 Image
Attachments
 
 
MACLLFQWH - Specification Sheet
Other Links
 
 
MACLLFQWH - Other
 
MACLLFQWH - Other
 
MACLLFQWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
1.5 A fan
Voltage Rating
120
connection
Screw Terminal
actuator
Tapswitch
Wattage
75 W dimmable LED/CFL or 250 W incandescent/halogen light
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Description
MAESTRO 1.5A/75W FAN/LT SP WHITE
Product Type
Macl Fan Light White
extra long description
LUT MACL-LFQ-WH MACL FAN LIGHT WHIT
Long Description
Maestro LED+ Fan/Light Control, Single-pole, 120V/75W Dimmable LED or 250W Incandescent/Halogen light, 1.5A fan in White, ED Box packaging
Special Features
Dimmer (top) Tap on dimmer to preset light level; tap off. Tap twice for full on. Touch rocker to adjust light level. Fan control (bottom) Tap on to preset fan speed; tap off. Touch rocker to adjust speed. 4-quiet fan speeds plus off provide enhanced comfort. Designed to prevent motor hum. For use with only one fan/light.
Features
The Lutron Maestro Dual LED+ Dimmer and 4-Speed Fan Control helps you achieve the ideal comfort level for your home. It includes the most advanced technology for superior dimming and adjust the fan speed all from one wall control. The top section is a LED+ Dimmer that works with up to 75W of dimmable LEDs or up to 250W of Incandescent/Halogen bulbs. The bottom section is a 4-speed fan control for a single ceiling paddle fan up to 1.5A. Press the tap switch once to toggle the light or fan ON to a programmed
Additional Information
media
Yes
Contact Rating
1.5 A fan
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
MACL-LFQ-WH
Brand
Lutron
GTIN
00784276239523
UPC
784276239523
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Digital preset fan/light control
Packaging
Weight per each
0.3
Carton
24
Package
48
Uses, Certifications, and Standards
Application
Lighting and Fan Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat