K4802 - Anti-Inversion Clip Kit

Milbank

  • $11.31 (Each)
  • $11.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K4802
Manufacturer
Milbank
Manufacturer's Part Number
K4802
Description
Anti-Inversion Clip Kit
Anti-Inversion Clip Kit, Steel
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
784572247710 / 00784572247710
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.31 (Each)
Resources
Images
 
 
K4802 - Small Image
 
K4802 - Large Image
 
K4802 - Large Image
 
K4802 - Large Image
Specifications Sheets
 
 
K4802 - Specification Sheet
Attachments
 
 
K4802 - Specification Sheet
Other Links
 
 
K4802 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
insulation
None
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
7L x 1.5W x 5H
Descriptions
Description
ANTI-INVERSION CLIP KIT
Product Type
Anti-Inversion Clip Kit
Long Description
Anti-Inversion Clip Kit, Steel
Short Description
Anti-Inversion Clip Kit, Steel
Special Features
Anti Inversion Kit
extra long description
MILB K4802 ANTI-INVERSION CLIP KIT
Additional Information
accessory type
Anti-Inversion Clip Kit
package quantity
1 ct
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
K4802
GTIN
00784572247710
UPC
784572247710
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Mounting Accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Metering Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat