236420 - M12 Rover Mounting Flood Light

Milwaukee®

  • $79.00 (Each)
  • $79.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
236420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2364-20
Description
M12 Rover Mounting Flood Light
Take Light Anywhere and Hang Everywhere The New Rover™ M12™ Compact Flood Light Gives Its Users The Ultimate Flood Light For On The Go Use and Adapts, Performs, and Survives to Any Work Environment Its Users Come Across. The 2364-20 Can Be Used In Virtually Any Workspace With Its Compact Size and Integrated Hanging Features Like Its Strong Magnets, Spring Loaded Clamp, Key Hole Hanger, and Wire Hanger. The 2364-20 Is Capable Of Lighting Up A Large Workspace For Extended Periods Of Time, As It Provides 1, 00
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242482108 / 00045242482108
Weight per unit
2.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.00 (Each)
Resources
Images
 
 
236420 - Small Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
 
236420 - Large Image
Other Links
 
 
236420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Dimensions and Weight
Width
5.5
Height
5.75
Length
7.5
Descriptions
Description
M12 ROVER MOUNTING FLOOD LIGHT
Product Type
Compact Flood Light
extra long description
MILW 2364-20 Compact Flood Light
Short Description
Compact Flood Light
Features
M12™ Compact Flood Light
Long Description
Take light anywhere and hang everywhere the new Rover™ M12™ compact flood light gives its users the ultimate flood light for on the go use and adapts, performs, and survives to any work environment its users come across. The 2364-20 can be used in virtually any workspace with its compact size and integrated hanging features like its strong magnets, spring loaded clamp, key hole hanger, and wire hanger. The 2364-20 is capable of lighting up a large workspace for extended periods of time, as it provides 1,00
Additional Information
Voltage
12.0
Battery Type
12V Lithium Ion
bulb type
LED
batteries included
NO
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2364-20
GTIN
00045242482108
UPC
045242482108
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
2.176
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat