49224095 - Hole Dozer Electricians Hole Saw Kit 10PC

Milwaukee®

  • $87.16 (Each)
  • $87.16 (Each)

Availability: In Stock Locally
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
49224095
Manufacturer
Milwaukee®
Manufacturer's Part Number
49224095
Description
Hole Dozer Electricians Hole Saw Kit 10PC
H-Saw Kit, Bi-Metal Material, 10 Pieces, 4.4 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242154968 / 00045242154968
Weight per unit
3.492 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.16 (Each)
Resources
Images
 
 
49224095 - Video
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
 
49224095 - Large Image
Other Links
 
 
49224095 - Other
 
49224095 - Other
Attachments
 
 
49224095 - Specification Sheet
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
Bi-Metal
Descriptions
Product Type
H-Saw Kit
Long Description
H-Saw Kit, Bi-Metal Material, 10 Pieces, 4.4 lb
Short Description
H-Saw Kit, Bi-Metal, 4.4 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Description
HOLE DOZER ELECTRICIANS HOLE SAW KIT 10PC
extra long description
MILW 49-22-4095 10PCElectHoleSawKit
Additional Information
Number of Pieces
10
package quantity
1 ct
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49224095
GTIN
00045242154968
UPC
045242154968
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4.4 lb
Weight per each
3.492
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49224095.
Jump To:

Similar Items

Similar items are close alternatives to 49224095, though they may not be 100% alike.

Hole Saw Kit, Bi-Metal Material, 9 Pieces, 3.9 LB
  • Our Part #: 30856C600L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30856C600L
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 4 ($697.48) ·
30856C600L - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$174.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 49224095 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3480 Greenlee n/a
891 Greenlee 00783310034803
35-399 Ideal Industries 00783250353996
3073002 Irwin Tools 00024721096302
3073004 Irwin Tools 00024721096326
31630 Klein Tools 00092644316302
31635 Klein Tools 00092644316357
30800 Lenox n/a
30808 Lenox n/a
30856 Lenox n/a
30860 Lenox n/a
714000-A-B Makita Tools 00088381907781
714000-A-C Makita Tools 00088381907798
49-22-4065 Milwaukee Electric Tool n/a
49-22-4066 Milwaukee Electric Tool n/a
49-22-4095 Milwaukee Electric Tool 00045242154968
13422 Morris 00601986134224
AV-100 Morse n/a
AV02E Morse 00050326171021
AV04E Morse 00050326169431
AV04P Morse 00050326171045
KV1092 Starrett n/a
KV1094 Starrett n/a
KV290 Starrett n/a
18598 Vermont American n/a

* All prices subject to change.

Begin Live Chat