30856C600L - Kits H/S Kit C600L Electricn 6 Size

Lenox

  • $174.37 (Each)
  • $174.37 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30856C600L
Manufacturer
Lenox
Manufacturer's Part Number
30856C600L
Description
Kits H/S Kit C600L Electricn 6 Size
Hole Saw Kit, Bi-Metal Material, 9 Pieces, 3.9 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472308563 / 00082472308563
Weight per unit
3.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.37 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
30856C600L - Large Image
 
30856C600L - Large Image
 
30856C600L - Small Image
Attachments
 
 
30856C600L - Specification Sheet
Other Links
 
 
30856C600L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Descriptions
Description
KITS H/S KIT C600L ELECTRICN 6 SIZE
Extra Long Description
LEN 30856C600L KITS H/S KIT C600L E
Long Description
Hole Saw Kit, Bi-Metal Material, 9 Pieces, 3.9 lb
Product Type
Hole Saw Kit
Short Description
Hole Saw Kit, Bi-Metal, For Wood Cutting
Additional Information
Number Of Pieces
9
Package Quantity
1 ct
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
30856C600L
GTIN
00082472308563
UPC
082472308563
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
3.9 lb
Weight per each
3.49
Carton
1
Uses, Certifications, and Standards
Application
Wood Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Rogers
1 View Store

* All prices subject to change.

Begin Live Chat