71557 - 50W Led Knuckle Mount Flood

Morris Products

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71557
Manufacturer
Morris Products
Manufacturer's Part Number
71557A
Description
50W Led Knuckle Mount Flood
50W Flatpanel Knuckle 5000K BR
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
601986715577
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
71557 - Large Image
 
71557 - Small Image
 
71557 - Large Image
 
71557 - Large Image
 
71557 - Large Image
Attachments
 
 
71557 - Specification Sheet
Brochures
 
 
71557 - Brochure
 
71557 - Brochure
Other Links
 
 
71557 - Other
 
71557 - Other
 
71557 - Other
 
71557 - Other
Specifications Sheets
 
 
71557 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MOR 71557A Sml Fld 1/2"KnklMt 50W 5
Long Description
50W FLATPANEL KNUCKLE 5000K BR
Product Type
Led Flood Light Fixture
Manufacturer Information
Manufacturers Part Number
71557A
Brand
MORRIS PRODUCTS
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 71557.
Jump To:

Similar Items

Similar items are close alternatives to 71557, though they may not be 100% alike.

40/50/60W SM FLD 3/4/5K WH WPC
  • Our Part #: 71823A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 71823B
  • Manufacturer: MOR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
71823A - Morris Products Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat