078227 - 1G PVC FS Box W/ (2) 3/4" Hole

Kraloy

  • $15.76 (Each)
  • $15.76 (Each)

  • $236.43 (Per 15)

  • $1,576.18 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078227
Manufacturer
Kraloy
Manufacturer's Part Number
078227
Description
1G PVC FS Box W/ (2) 3/4" Hole
FSC07 3/4" PVC FSC Sing. Gang Box Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
622454782273 / 00622454782273
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Carton
$15.76 (Each)
Standard Packaging
$236.43 (Per 15)
Resources
Tech Bulletins
 
 
078227 - Tech Bulletin
Images
 
 
078227 - Large Image
 
078227 - Small Image
Attachments
 
 
078227 - Specification Sheet
Other Links
 
 
078227 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Diameter
3/4
Descriptions
Long Description
FSC07 3/4" PVC FSC SING. GANG BOX KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
3/4" PVC FSC Sing. Gang Box Kraloy
extra long description
MULTIFIT 078227 3/4" PVC FSC SING.
Description
1G PVC FS BOX W/ (2) 3/4" HOLE
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078227
GTIN
00622454782273
UPC
622454782273
Taxonomies, Classifications, and Categories
Type
FSC SING. GANG BOX
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
0.333
Carton
1
Package
15
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat