078250 - 12X12X4 PVC Junction Box

Kraloy

  • $79.13 (Each)
  • $79.13 (Each)

  • $237.38 (Per 3)

  • $7,912.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078250
Manufacturer
Kraloy
Manufacturer's Part Number
078250
Description
12X12X4 PVC Junction Box
JB12124 12"X12"X4" PVC Junction Box Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
622454782501 / 00622454782501
Weight per unit
6.9666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.13 (Each)
Carton
$79.13 (Each)
Standard Packaging
$237.38 (Per 3)
Resources
Tech Bulletins
 
 
078250 - Tech Bulletin
Images
 
 
078250 - Small Image
 
078250 - Large Image
Attachments
 
 
078250 - Specification Sheet
Other Links
 
 
078250 - Other
 
078250 - Other
Brochures
 
 
078250 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
12" x 12" x 4"
Descriptions
Product Type
12"X12"X4" PVC Junction Box Kraloy
extra long description
MULTIFIT 078250 12"x12"x4" PVC JUNC
Description
12X12X4 PVC JUNCTION BOX
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
JB12124 12"x12"x4" PVC JUNCTION BOX KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078250
GTIN
00622454782501
UPC
622454782501
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
JUNCTION BOX
Packaging
Weight per each
6.9666
Carton
1
Package
3
Uses, Certifications, and Standards
standard
CSA C22.2 No. 40;UL 50;UL 50E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat