078355 - 1X3/4 PVC Reducer

Kraloy

  • $4.06 (Each)
  • $4.06 (Each)

  • $405.99 (Per 100)

  • $811.98 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078355
Manufacturer
Kraloy
Manufacturer's Part Number
078355
Description
1X3/4 PVC Reducer
MR1007 1"X3/4" PVC Red. Bushing Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
622454783553 / 00622454783553
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$4.06 (Each)
Standard Packaging
$811.98 (Per 200)
Resources
Tech Bulletins
 
 
078355 - Tech Bulletin
Images
 
 
078355 - Large Image
 
078355 - Small Image
Other Links
 
 
078355 - Other
Attachments
 
 
078355 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1" x 3/4"
Descriptions
Product Type
1"X3/4" PVC Red. Bushing Kraloy
extra long description
MULTIFIT 078355 1"x3/4" PVC RED. BU
Description
1X3/4 PVC REDUCER
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
MR1007 1"x3/4" PVC RED. BUSHING KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078355
GTIN
00622454783553
UPC
622454783553
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
RED. BUSHING
Packaging
Weight per each
0.03
Carton
1
Package
200
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat