078628 - 4" SCH80 90D PVC Elbow

Kraloy

  • $79.94 (Each)
  • $79.94 (Each)

  • $4,316.70 (Per 54)

  • $7,993.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078628
Manufacturer
Kraloy
Manufacturer's Part Number
078628
Description
4" SCH80 90D PVC Elbow
80STD4090 4"X90D PVC STD Elbow SPXSP SCH80 Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
622454786288 / 00622454786288
Weight per unit
8.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.94 (Each)
Carton
$79.94 (Each)
Standard Packaging
$4,316.70 (Per 54)
Resources
Images
 
 
078628 - Small Image
 
078628 - Large Image
Attachments
 
 
078628 - Specification Sheet
Tech Bulletins
 
 
078628 - Tech Bulletin
Other Links
 
 
078628 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
connection
SPxSP
Descriptions
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
4"X90D PVC STD Elbow SPXSP SCH80 Kraloy
extra long description
MULTIFIT 078628 4"x90D PVC STD ELBO
Description
4" SCH80 90D PVC ELBOW
Long Description
80STD4090 4"x90D PVC STD ELBOW SPxSP SCH80 KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078628
GTIN
00622454786288
UPC
622454786288
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STD ELBOW
Trade Size
Trade Size
4"
Packaging
Weight per each
8.111
Carton
1
Package
54
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat